Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nitromethane, 99+%, for analysis, ACROS Organics™
Click to view available options
Quantity:
100mL
500mL
2.5L
Packaging:
Glass bottle
Description
For analysis
Specifications
Viscosity | 0.61 mPa.s (25°C) |
Water | 0.5% max. (Coulometric) |
Specific Gravity | 1.12 |
Residue after Evaporation | 0.005% max. |
Refractive Index | 1.3805 to 1.3825 |
Quantity | 500mL |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Flash Point | 35°C |
Melting Point | -29.0°C |
Show More |
Safety and Handling
GHS H Statement
Flammable liquid and vapor.
Harmful if swallowed.
Harmful if inhaled.
Suspected of causing cancer.
GHS P Statement
Keep away from heat/sparks/open flames/hot surfaces.
- No smoking.
IF SWALLOWED: rinse mouth.
Do NOT induce vomiting.
Wash face,hands and any exposed skin thoroughly after handling.
IF INHALED: Remove to fresh
GHS Signal Word: Warning
EINECSNumber : 200-876-6