Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Smoking, Matches Or Open Flames In This Area

Catalog No. 17998250 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Vinyl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-998-250 Vinyl
17-998-252 Aluminum
17-998-251 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-998-250 Supplier Accuform Signs Supplier No. MSMK434VS
Add to Cart
Add to Cart

Caution passersby that smoking, matches, and open flames will not be permitted in area.

With graphics

Specifications

Certifications/Compliance ANSI, OSHA
Material Vinyl
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Indoor or sheltered environment
Height (English) 7 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Thickness 0.004 in.
Width (English) 10 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 176°F
Displayed Text No Smoking Matches or Open Flame In This Area
Product Type Smoking Control Sign
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.