Learn More
Poltex No Waste Glove Box Holder with Stand

Description
- Unique design positions gloves directly facing up
- Bottleneck slots prevent clumps from dispensing, only single gloves
- Glove box holder is constructed of durable PETG with a powder-coated steel stand
- Boxes are secured in place with a sliding door and padlock (included)
- Steel stand can accept additional magnet-mounted accessories such as wipe canisters or masks (sold separately)
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear, Gray |
| Dimensions (D x W x H) Interior | 10.75 x 16.5 x 3.5 in. |
| Holds | Disposable Glove Boxes |
| Material | PETG |
| Mounting | Stand Mount |
| No. of Compartments | 3 |
| Product Style | Top Loading |
| Capacity | 3 Boxes |
| Includes | Padlock |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.