Learn More
Globe Scientific Non-graduated Microcentrifuge Tube with Attached Cap
Shop All Globe Scientific ProductsDescription
- Material: Polyethylene
- Non-autoclavable
- Beckman™ type
- Temperature range: −50° to +75°C;
- Shelf life: 5 years
Specifications
Specifications
| Cap Style | Snap Cap |
| Closure Color | Natural |
| Description | Microcentrifuge Tube |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 0.5 mL |
| Color | Natural |
| Material | Polyethylene |
| Height (Metric) | 44 mm |
| No. per Pack | 1000 |
| Packaging | Bags |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.