Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Non-graduated Plastic Test Tube

Catalog No. 22010094 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-010-094 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-010-094 Supplier Globe Scientific Supplier No. 113010
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Molded from premium grade polystyrene for clarity or polypropylene for impact strength and stability to common acids, alkalies, and solvents.

  • Polystyrene tubes can withstand 1500rpm during centrifugation
  • Polypropylene tubes can withstand 3000rpm during centrifugation
  • Autoclavable
  • Freezable

Specifications

Color Natural
Capacity (Metric) 5 mL
Length (Metric) 86 mm
Material Polystyrene
Disposable Single-use
Packaging Bag
Rimmed Yes
Sterility Non-sterile
Autoclavable Not Autoclavable
Graduated Yes
Diameter (Metric) 12 mm
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.