Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Plas Non-graduated Ribbed Screw Cap Tube with Conical Base

Catalog No. 22025053
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-025-053 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-025-053 Supplier Bio Plas Supplier No. 4203
Add to Cart
Add to Cart

Ribbed screw cap tube with conical base.

  • 2.0 mL
  • Screw cap tube
  • Conical base
  • Non-graduated
  • Ribbed
  • Clear

Specifications

Cap Style Screw Cap
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Clear
Material Polypropylene (Medical Grade)
No. per Pack 500/Pk.
Volume (Metric) 2.0 mL
Sterility Non-sterile
Graduated No
Closure Type Not Included
Fit for Purpose Certified Quality
Bottom Shape Conical
Max. RCF 20000 x g
Shape Cylindrical
Product Type Screw-cap Microtube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.