Learn More
Caresfield Non-Latex Smooth Disposable Tourniquet

Description
- Not made with natural rubber latex
- Bright colors
- Odor-free
- Powder-free
Specifications
Specifications
| Color | Orange |
| Latex Free | Yes |
| Product Type | Adult Tourniquet |
| Disposable | Single-use |
| Length (English) | 18 in. |
| Width (English) | 1 in. |
| Dimensions (L x W) | 18 x 1 in. |
| Packaging Type | Dispenser box |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.