Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Non-Polar Fused Silica Tubing

Catalog No. 111016172 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Overall Length (Metric):
1 m
3 m
5 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.20 mm
0.25 mm
0.32 mm
0.53 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner
11-101-6172 5 m 0.10 mm
11-100-4959 5 m 0.20 mm
11-100-4960 5 m 0.25 mm
11-100-4401 15 m 0.25 mm
11-100-3596 60 m 0.25 mm
11-100-5001 3 m 0.32 mm
11-100-4857 5 m 0.32 mm
11-100-3825 30 m 0.32 mm
11-100-4677 1 m 0.53 mm
11-100-4831 3 m 0.53 mm
11-100-4674 5 m 0.53 mm
11-100-3751 30 m 0.53 mm
11-100-4144 15 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 11-101-6172 Supplier MilliporeSigma™ Supelco™ Supplier No. 25740U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use with injection solvents such as alkanes, carbon disulfide, and ethers

  • Fused silica tubing refers to tubing with a protective coating
  • Use as transfer lines, guard columns, or retention gaps
  • Can be used to make customized columns
  • Ideal for use with injection solvents such as alkanes, carbon disulfide, and ethers
  • Composition: Methyl
  • Deactivated
  • Non-polar
TRUSTED_SUSTAINABILITY

Specifications

For Use With Injection Solvents Such as Alkanes, Carbon Disulfide, and Ethers
Type Tubing
For Use With (Application) Gas Chromatography (GC)
Diameter (Metric) Inner 0.10 mm
Overall Length (Metric) 5 m
Material Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.