Learn More
Description
- Outside left chest patch pocket measures 5.5 x 5.5 in.
Specifications
Specifications
| Size | X-Large |
| Material | Polyester |
| Color | Hi-vis Lime |
| Sleeve Style | Long Sleeve |
| No. of Pockets | 1 |
| Size (English) Chest | 25.5 in. |
| Length (English) | 31 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.