Learn More
Description
- Front: 5 in. Hook & Loop closure
- Sides: 0.75 x 7 in. elastic bands
Specifications
Specifications
| Closure Type | Hook and Loop (5 in.) |
| Color | Hi-vis Lime |
| Size | One Size |
| Material | Polyester Mesh |
| No. per Case | 12/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.