Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TGL1400 Series Class 100 Cleanroom Latex Gloves
GREENER_CHOICESDP

Catalog No. 19170203 Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-203 Medium
19-170-099 Small
19-170-204 Large
19-170-205 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-170-203 Supplier TechNiGlove International Supplier No. TGL1402
Add to Cart
Add to Cart
This item is not returnable. View return policy

Non-sterile, ambidextrous 12 in. latex gloves are recommended for Class 100/ISO 5 controlled environments.

  • High-grade latex, silicone free
  • Recommended for Class 100 Cleanrooms
  • Ambidextrous, 12 in. length
  • Fingertip textured for secure wet or dry grip
  • Chlorination process provides a consistent glove without the odor of most latex gloves

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000, ISO14001:2004
Model TGL1402
Packaging Type Cleanroom Bagged
Series TGL1400 Series
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.