Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Non-Sterile Gauze
SDP

Catalog No. 10000678 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
12-ply
8-ply
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Includes:
Case of 2000
Case of 4000
Case of 5000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Dimensions (L x W) Includes
10-000-678 12-ply 3 x 3 in. Case of 4000
10-000-677 8-ply 2 x 2 in. Case of 5000
10-000-679 8-ply 4 x 4 in. Case of 4000
10-000-680 12-ply 4 x 4 in. Case of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-000-678 Supplier Stoelting™ Supplier No. 50961
Add to Cart
Add to Cart

Non-Sterile Gauze is crafted from long stable cotton yarn with selvaged edges folded inward to reduce linting. 100% cotton.

Specifications

For Use With (Application) Neuroscience
Dimensions (L x W) 3 x 3 in.
Model 12-ply
Includes Case of 4000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.