Learn More
Description
- Non-vacuum desiccator.
- Made of borosilicate glass.
- Includes a lid and ceramic plate.
Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Product Type | Nonvacuum Desiccator |
| Includes | Ceramic Plate, Lid |
| Volume (English) | 3.4 gal. |
| Volume (Metric) | 13 L |
| Height (English) | 9.6 in. |
| Height (Metric) | 245 mm |
| Diameter (Metric) Outer | 300 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

