Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Non-Vented Polystyrene Petri Dishes

Catalog No. 07000325 Shop All Greiner Bio-One Products
Change view
Click to view available options
Type:
Heavy Design
Standard
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Sterility
07-000-325 Heavy Design Non-sterile
07-000-336 Standard Non-sterile
07-000-341 Standard Sterile
07-000-324 Heavy Design Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-000-325 Supplier Greiner Bio-One Supplier No. 632102

Used for easy stacking

  • For long incubation periods
  • Manufactured from crystal polystyrene for optimal analysis by microscopy
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 80 mL
Color Clear
Material Polystyrene
Shape Round
Sterility Non-sterile
Type Heavy Design
No. per Case 480
No. per Pack 20
Vent No
Height (Metric) 16 mm
Diameter (Metric) 94 mm
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.