Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Nonconductive Nylon Cable - 8 ft.

Catalog No. 19104106 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-106 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-106 Supplier Brady™ Supplier No. 50945

Cable for use with All Purpose Cable Lockout

Length: 8 ft.

Specifications

Product Type Cable
Color Red
Material Nylon
Diameter (English) 0.125 in.
Length (English) 8 ft.
Quantity 1 Ea.
Width (Metric) 204.47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.