Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Nongridded Sterile Cellulose Membrane Filters

Catalog No. 14555575 Shop All Sartorius Products
Change view
Click to view available options
Material:
Cellulose Acetate
Cellulose Nitrate
Pore Size:
0.2 μm
0.45 μm
0.65 μm
0.8 μm
1.2 μm
3.0 μm
8 μm
Diameter (Metric):
47 mm
50 mm
No. per Pack:
100/Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Pore Size Diameter (Metric) No. per Pack
14-555-575 Cellulose Nitrate 0.8 μm 47 mm 100/Pk.
14-555-562 Cellulose Acetate 0.45 μm 47 mm 100/Pk.
14-555-576 Cellulose Nitrate 0.65 μm 47 mm 100/Pk.
14-555-574 Cellulose Nitrate 1.2 μm 47 mm 100/Pk.
14-555-578 Cellulose Nitrate 0.45 μm 50 mm 100/Pk.
14-555-573 Cellulose Nitrate 3.0 μm 47 mm 100/Pk.
14-555-577 Cellulose Nitrate 0.45 μm 47 mm 100/Pk.
14-555-566 Cellulose Acetate 0.2 μm 50 mm 100/Pk.
14-555-569 Cellulose Nitrate 8 μm 50 mm 100/Pk.
14-555-565 Cellulose Acetate 0.2 μm 47 mm 100/Pk.
14-555-563 Cellulose Acetate 0.45 μm 50 mm 100/Pk.
14-555-568 Cellulose Nitrate 8 μm 47 mm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-555-575 Supplier Sartorius Supplier No. 1130447ACN
Only null left
Add to Cart
Add to Cart

Ensure quality control in routine microbiological filtering. Sartorius Nongridded Sterile Cellulose Membrane Filters are single-packed membranes used for colony counting, particle testing, microscopy and sterility testing. Choose between cellulose acetate or cellulose nitrate membranes in a variety of pore sizes.

Sterile, individually packaged filters for strict quality control
  • Pre-sterilized via gamma irradiation at 25kGray
  • Ready-to-use to save preparatory time
  • Avoids contamination of remaining filters in opened packs
  • Filter identification and lot number are printed on each individual envelope
  • Each membrane is checked to ensure:
    • It is not damaged in any way
    • It is positioned correctly with no slippage under the edge seal
    • It is free of particles
    • Each envelope has readable lettering
High-quality membranes for a variety of lab applications
  • Defined particle retention and outstanding, reliable recovery rates for microorganisms
  • Choice of two membrane materials:
    • Cellulose nitrate filters (mixed cellulose ester) assure effective retention combined with high flow rates and optimal colony growth
    • Cellulose acetate filters combine high flow rates and thermal stability with very low adsorption characteristics
  • Available in 7 different pore sizes: 0.2μm, 0.45μm, 0.65μm, 0.8μm, 1.2μm, 3.0μm and 8.0μm
    • 8μm filters are used as prefilters in a prefilter attachment. They retain coarse particles, while allowing microorganisms through for recovery on a bacteria-retentive filter
    • 0.2μm filters are the standard for sterile filtration and are validated by the Bacteria Challenge Test (BCT)
    • 0.45μm filters are manufactured according to ISO 7704
  • White, un-gridded filters in 47 or 50mm (1.9 or 2 in.) diameter sizes
TRUSTED_SUSTAINABILITY

Specifications

Color White
Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material Cellulose Nitrate
Material (Membrane) Cellulose Nitrate
Pore Size 0.8 μm
Sterility Sterile
For Use With (Application) For colony count; sterility testing; particle count; microscopy
Hydrophobicity Hydrophilic
Individually wrapped Yes
No. per Pack 100/Pk.
Type Membrane Filter
Diameter (English) 1.9 in.
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.