Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nonmercury Verification Thermometers

Catalog No. 13202586 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
-5°C to +20°C
-90°C to +25°C
15°C to 50°C
50°C to 200°C
Bottle Fill:
Liquid
Vermiculite
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Bottle Fill
13-202-586 -5°C to +20°C -
13-202-591 50°C to 200°C Vermiculite
13-202-589 15°C to 50°C Liquid
13-202-585 -5°C to +15°C Liquid
13-202-583 -30°C to +1°C Liquid
13-202-587 -90°C to +25°C Liquid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 13-202-586
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert the thermometer into the bottle and place near the samples for best results
  • Thermometers contain organic liquid, feature permanently fused markings and lead free glass
  • Manufactured and tested by our USA quality team; individually serialized
  • Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability

Specifications

Certifications/Compliance NIST
Material Glass
Thermometer Fill Blue Organic Liquid
Product Type Verification Thermometer
Max. Temperature (Metric) 20°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +20°C
Accuracy ±0.75°C
Subdivision 0.5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.