Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Nonmetallic Oval Type I Safety Cans For Flammables
SCI_ED

Catalog No. S04769MF Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
0.5 gal.
1 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S04769MF 0.5 gal.
S04768MF 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04769MF Supplier Justrite™ Supplier No. 14065/EMD

30% more storage capacity than round shape models.

  • Constructed of high-density polyethylene
  • Trigger mechanism enables pouring of small quantities of liquid
  • Leak-tight, self-closing cap prevents spillage and automatically vents to guard against explosion
  • Dual-density flame arrester protects against external heat sources
  • Current carrying carbon insert imbedded into can for proper grounding
  • Nonmetallic, stainless-steel hardware

Specifications

Certifications/Compliance FM, NFPA, OSHA
Product Type Safety Can
Description Dent, Puncture, Chip Resistant
Capacity (English) 0.5 gal.
Capacity (Metric) 2 L
Color Red
For Use With (Application) For Flammables
Material Polyethylene
Includes Dual density flame arrester, self closing cap, Stainless Steel hardware
Shape Oval
Length (English) 7.6 in.
Length (Metric) 19.3 cm
Width (English) 4.6 in.
Width (Metric) 11.6 cm
Height (English) 9.5 in.
Height (Metric) 24.1 cm
Diameter (English) Opening 1.45 in.
Diameter (Metric) Opening 3.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.