Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Undercounter Blood Bank Refrigerator
SDP

Catalog No. 22650608 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
5 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-650-608 5 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-650-608 Supplier Corepoint Scientific™ Supplier No. NSBR051WMW/0

missing translation for 'validMainframeMsg'

Provides energy efficient, convenient, safe and reliable performance for optimal storage

  • 5.1 cu. ft. (144L)
  • Microprocessor temperature controller LED display
  • Adjustable control range from +2°C to +°C (factory preset at +4°C)
  • Audible and visual warm and cold alarms and remote alarm contacts
  • Continuous product temperature display
  • Cabinet and solid door are foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Freestanding temperature chart recorder with chart paper
  • Automatic defrost and condensate evaporation
  • Base-mounted forced air refrigeration system
  • Exterior cabinet front, sides and back are painted white; back and bottom are galvanized steel
  • Interior cabinet liner and interior door are smooth aluminum
  • Heavy-duty solid door with pull door handle, magnetic door gasket and centered key door lock
  • One adjustable gray epoxy-coated wire shelf
  • Four 4 in. adjustable legs
  • Base-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation
  • Air intake and exhaust through the unit base; can be built in on three sides
  • One coated wire shelf
  • 1 in. dia. senson access port
  • Exterior H x W x D: 34–45.25 × 27 × 25 in. (83–90 × 69 × 64cm)
  • 115V 60Hz

Available options include extra shelves, casters or levelers in lieu of legs, and stainless-steel interior and/or exterior, 4-20ma output and export crating. Contact your Fisher Scientific™ representative for more information.

Compliance

UL/CUL listed. Tested to meet the Maximu Daily Energy Consumption requirements as defined by the California Energy Commission Appliance Efficiency regulations and the ENERGY STAR program requirements for commercia refrigerators and freezers

Warranty and Services

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Capacity (English) 5 cu. ft.
Capacity (Metric) 142 L
Temperature Range 1°C to 6°C
Temperature Sensor Microprocessor
Refrigerant R134a
No. of Doors 1
Cabinet Material Aluminum
Insulation CFC-free foamed-in Polyurethane
Certifications/Compliance cUL, UL
Style Undercounter
Display LCD
Color White
Ports RS485
Warranty 18 Months
Defrost Automatic
Dimensions (L x W x H) Exterior 25 x 27 x 34 in. (63 x 68 x 86 to 89 cm)
Depth (English) Interior 19.5 in.
Depth (Metric) Interior 49 cm
Height (English) Exterior 34 in.
Height (Metric) Exterior 86 to 89 cm
Height (Metric) Interior 58 cm
Length (English) Exterior 25 in.
Length (Metric) Exterior 63 cm
Width (English) Exterior 27 in.
Width (English) Interior 23 in.
Width (Metric) Exterior 68 cm
Width (Metric) Interior 58 cm
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Weight (English) 200 lb.
Weight (Metric) 91 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.