Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Humidity and Temperature Stability Test Chamber, 679.6 L, Stainless Steel
SDP

Catalog No. 22650682 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric):
679.6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-650-682 679.6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 22-650-682 Supplier Corepoint Scientific™ Supplier No. NSRI241WSW/5H

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Cord and plug for 230V 50Hz models. Humidifier reqiures a water source with low mineral content. Water supply connection requires 1/4 in. plastice or copper tubing.

Temperature Range: 5°C to 60°C

  • Programmable logic microprocessor controller
  • Adjustable control range from 4° to 70°C; operating range with humidity control, 5° to 60°C
  • Three sensor system (two product and one air)
  • 2 to 10VDC output for product temperature (selectable to air temperature)
  • Integrated high/low product temperature alarm test
  • Digital calibration air and product
  • Real-time clock with date and time display
  • Door opening counter with 24-hour automatic reset
  • Digital 4x20-character LCD control panel and message center with continuous display of content temperature
  • Programmable ramp soak feature
  • User password protection (setpoints and parameters)
  • 100-event alarm logging, including date/time stamp and content temperatures
  • Temperature variation: ±0.5° at 4° to 70C°
  • Temperature uniformity: ±1° at 4° to 70C
  • Humidity variation: ± 5% at 5° to 60°C

  • Audible and visual door-ajar alarm, sensor and power failure alarms, and remote alarm contacts
  • Fan motor run time, defrost heater time and condenser/compressor run time monitors
  • Top-mounted forced air refrigeration system
  • CFC-free high-density polyurethane foam insulation
  • Power supply switch
  • Solid doors doors feature anti-condensate door fram heater, heavy-duty door pivot hinges, pull-door handles, magnetic door gaskets and centered key door locks
  • Four casters on one door models (two locking)
  • Interior cabinet is stainless steel and features a drain with plug
  • Exterior cabinet front, sides and back are galvanized steel painted with white; top and bottom are galvanized steel
  • Three epoxy-coated wire shelves per door section

Warranty and Services

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

†Based on 23°C, 50%RH ambient conditions, type -24 Ga. thermocouples with 1oz. brass slugs attached, and no contents in the chamber.

‡Cord and plug not included.

Specifications

Alarm Types Audible, visual high/low temperature alarm
Capacity (English) 24 cu. ft.
Certifications/Compliance UL, cUL, CE
Capacity (Metric) 679.6 L
Chamber Material Stainless Steel
Temperature Range (Metric) 5°C to 60°C
Frame Material Galvanized Steel
Insulation Polyurethane Foam
Refrigerant R-134a
Shelf Area (English) 12.8
Shelf Area (Metric) 1.18
Temperature Uniformity ±1 at 4 to 70°C
Warranty 18 Months
Width (English) 27.5 in.
Width (English) Interior 23.5 in.
Width (Metric) 69 cm
Width (Metric) Interior 59 cm
Height (English) 79.62 in.
Height (English) Interior 59 in.
Height (Metric) 202 cm
Height (Metric) Interior 149 cm
Diameter (English) Inside 30 in.
Diameter (English) Outside 34.87 in.
Diameter (Metric) Inside 76 cm
Diameter (Metric) Outside 88 cm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.