Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Temperature Test Chamber, 934 L
SDP

Catalog No. 22650679 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric):
934 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-650-679 934 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-650-679 Supplier Corepoint Scientific™ Supplier No. NSRI331WSW/5

missing translation for 'validMainframeMsg'

Temperature Range: 4°C to 70°C

  • Digital 4x20 character LCD display microprocessor temperature controller
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable control range from +4°C to +70°C
  • Programmable ramp soak
  • Remote alarm contacts
  • Continuous product temperature display
  • 3 sensor system, 2 product, 1 air
  • Power supply switch
  • Door ajar alarm, audible and visual
  • 2 to 10 volt DC output for product temperature (selectable to air temperature)
  • Password protection - set-points and factory settings
  • 100 event alarm logging date/time display
  • Integrated Hi/Lo product temperature alarm test
  • Digital calibration air and product
  • Real time clock with date and time display
  • Door opening counter with 24 hour automatic reset
  • Adjustable alarm beep or constant on (key pad selectable) and alarm volume
  • Low battery test switch with buzzer
  • Monitors: Fan motor run time, Defrost heater time, Condenser/compressor run time
  • Perimeter anti-condensate door frame heater (on/off temperature selectable)
  • Sensor and power failure alarms
  • Exterior cabinet front, sides and back are painted white
  • Exterior cabinet top and bottom are galvanized steel
  • Interior cabinet liner is stainless steel
  • Cabinet is foamed-in-place with CFC-free high density polyurethane foam insulation
  • Solid door(s), full size
  • Heavy duty door pivot hinges
  • Pull door handles
  • Magnetic door gaskets
  • Centered key door lock(s) (2 keys)
  • Four casters (2 locking) on one and two door models, six casters (3 locking) on three door models
  • 3 coated wire shelves per door section
  • Air cooled condensing unit
  • Top mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

Optional features such as electrical outlet, temperature chart recorder, RS485 communication outputs, access port 2 in. sleeve with cover and more are available. Contact your Fisher Scientific™ representative for details.

Order Info

Cord and plug not included for parts with /5 designation.

Compliance

UL/CUL listed; CE marked

Warranty and Services

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Capacity (English) 33 cu. ft.
Certifications/Compliance UL, cUL, CE
Capacity (Metric) 934 L
No. of Shelves 3
Plug Type Power inlet (IEC 60320) module and cord
Temperature Range (Metric) 4°C to 70°C
Display LCD
Insulation CFC free, HDPE Foam
No. of Doors 1
Refrigerant R-134a
Shelf Area (English) 15.85
Warranty 18 Months
Width (English) 31.75 in.
Width (English) Interior 27.75 in.
Width (Metric) 80 cm
Width (Metric) Interior 70 cm
Height (English) 79.6 in.
Height (English) Interior 59 in.
Height (Metric) 204 cm
Height (Metric) Interior 149 cm
Diameter (English) Inside 30 in.
Diameter (English) Outside 34.8 in.
Diameter (Metric) Inside 76 cm
Diameter (Metric) Outside 88 cm
Weight (English) 473 lb.
Weight (Metric) 215 kg
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Amperage 11.4 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.