Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Temperature Test Chamber, 2265 L
SDP

Catalog No. 22650645 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric):
2265 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-650-645 2265 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-650-645 Supplier Corepoint Scientific™ Supplier No. NSRI803WSW/8

missing translation for 'validMainframeMsg'

Requires

Cord and plug for 230V 50Hz models.

Temperature Range: 4°C to 70°C

  • Operating temperature, 4° to 70°C
  • Programmable logic microprocessor controller
  • LCD control panel with message center
  • 4x20-character LCD display
  • Continuous product temperature display
  • Air probe with audible/visual air-temperature high/low alarms
  • Programmable ramp soak feature
  • User password protection
  • 100-event alarm logging including date/time stamp and contents temperatures
  • Integrated high/low alarm tests
  • Door-ajar alarm with adjustable delay time period
  • Power-failure alarm
  • Remote alarm contacts
  • Thermostatically controlled door frame heater
  • Key lock door
  • Epoxy-coated wire shelving
  • Interior drain and plug
  • Stainless-steel interior
  • CFC-free refrigerant and insulation

Optional features such as electrical outlet, temperature chart recorder, RS485 communication outputs, access port 2 in. sleeve with cover and more are available. Contact your Fisher Scientific™ representative for details.

Order Info

Cord and plug not included for parts with /5 designation.

Compliance

UL/CUL listed; CE marked

Warranty and Services

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

†Cord and plug not included.

Specifications

Capacity (English) 80 cu. ft.
Certifications/Compliance UL, cUL, CE
Capacity (Metric) 2265 L
No. of Shelves 9
Plug Type L-14-20P and L-14-30P NEMA plug and L-14-20R and L-14-30R NEMA receptacle
Temperature Range (Metric) 4°C to 70°C
Display LCD
Insulation CFC free, HDPE Foam
No. of Doors 3
Refrigerant R-134a
Shelf Area (English) 42.88
Shelf Area (Metric) 1.2
Warranty 18 Months
Width (English) 82.5 in.
Width (English) Interior 78.5 in.
Width (Metric) 209 cm
Width (Metric) Interior 199 cm
Height (English) 79.6 in.
Height (English) Interior 59 in.
Height (Metric) 204 cm
Height (Metric) Interior 149 cm
Diameter (English) Inside 30 in.
Diameter (English) Outside 34.8 in.
Diameter (Metric) Inside 76 cm
Diameter (Metric) Outside 88 cm
Weight (English) 830 lb.
Weight (Metric) 376 kg
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Amperage 12.5 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.