Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Undercounter Plasma Freezer
SDP

Catalog No. 22650605 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
5 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22-650-605 5 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-650-605 Supplier Corepoint Scientific™ Supplier No. NSBF051WMW/0

missing translation for 'validMainframeMsg'

Includes

Freestanding temperature chart recorder with chart paper

Keep your lab up to industry standards. The Undercounter Plasma Freezer is designed to meet AABB, ANRC, and FDA requirements.

  • Digital LED display microprocessor temperature controller
  • Remote alarm contacts, and warm and cold audible and visual alarms
  • Adjustable control range from -25°C to -30°C; factory preset at -30°C
  • Continuous product temperature display
  • Product sensor with glycerin bottle
  • Power supply switch for manual defrost
  • Air-cooled condensing unit
  • Centered key-lockable doors (two keys)
  • Four 4 in. (10.2cm) legs and one coated wire shelf

Construction

  • Base-mounted forced-air refrigeration system
  • Air intake and exhaust through base of unit allows build-in on three sides
  • Pull door handle
  • Heavy-duty solid door with hinges and magnetic door gasket
  • Automatic defrost and condensate evaporation
  • Innterior cabinet liner and interior door panel are aluminum
  • Exterior cabinet front, sides and back painted white; top and bottom are galvanized steel
  • Cabinet and solid door are foamed in-place with CFC-free high-density polyurethane foam insulation
  • One coated wire shelf

Order Info

Exterior H x W x D: 34–35.25 x 27 x 25 in. (86–90 x 89 x 84cm)Optional features including extra shelves, casters or levelers (in place of legs), stainless-steel interior and exterior and 4-20ma output, available. contact your Fisher Scientific customer service representative. For 115V 60Hz.

Certifications

UL/CUL listed. Tested to meet California Energy Commission (CEC) rated maximum Daily Energy Consumption requirements per CEC Appliance Efficiency Regulations and Energy Star program requirements for commercial refrigerators and freezers.

Warranty and Services

18 months parts and labor, 5 years compressor (US and Canada); 18 months parts (International)

Specifications

Capacity (English) 5 cu. ft.
Capacity (Metric) 142 L
Temperature Range -30°C
Temperature Sensor Microprocessor
No. of Doors 1
Certifications/Compliance cUL, UL
Style Undercounter
Defrost Automatic
Dimensions (D x W x H) Interior 19.5 x 23 x 22.8 in. (49 x 58 x 58 cm)
Dimensions (L x W x H) Exterior 34 x 27 x 34 in. (88.6 x 68 x 86 to 90 cm)
Depth (English) Interior 19.5 in.
Depth (Metric) Interior 49 cm
Height (English) Exterior 34 in.
Height (English) Interior 22.8 in.
Height (Metric) Exterior 86 to 90 cm
Height (Metric) Interior 58 cm
Length (English) Exterior 34 in.
Length (Metric) Exterior 88.6 cm
Width (English) Exterior 27 in.
Width (English) Interior 23 in.
Width (Metric) Exterior 68 cm
Width (Metric) Interior 58 cm
Amperage 7.6 A
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Refrigerant R-404A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.