Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Norcross Safety PVC Pull-On Boots
Specifications
Certifications/Compliance | ASTM F2413-11 M I/75 C/75 |
---|---|
Color | Black |
For Use With (Application) | General industrial, farming, general occupation |
Height (English) | 15 in. |
Material | PVC |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-051813
|
Honeywell™
18801BLM080 |
8 | N/A | N/A | N/A | ||||
Description
Specifications
ASTM F2413-11 M I/75 C/75 | |
General industrial, farming, general occupation | |
PVC | |
Steel | |
Steel | |
Yes |
Black | |
15 in. | |
Seamless | |
Deep-angle cleated sole | |
Degradation from agricultural chemicals, fertilizers and animal waste |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title