Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Humidity and Temperature Stability Test Chamber, 2269 L, Stainless Steel
SDP

Catalog No. 22650813 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
88 x 209 x 204 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior
22-650-813 88 x 209 x 204 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 22-650-813 Supplier Corepoint Scientific™ Supplier No. NSRI803WSW/5H
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Temperature Range: 4°C to 70°C; Light: LED Lighting

  • Programmable logic (PLC) microprocessor temperature controller
  • Digital 132 x 64 LED display
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable temperature and humidity control range: +4°C to +70°C on solid door models; +20°C to +60°C on glass door models
  • Humidity transmitter (0-10 VDC)
  • RS-485 digital communications port (MODBUS-RTU)
  • Sensor and power failure alarm, door ajar alarm
  • Password protection - set-points and factory settings
  • Anti-condensate door frame
  • Condensing unit size: 1/3 HP, R-134a refrigerant
  • Powder coated exterior cabinet front, sides and back
  • Galvanized steel exterior cabinet top and bottom
  • Stainless-steel interior cabinet liner

Certifications

UL listed, C-UL listed

Specifications

Certifications/Compliance UL, C-UL
Plug Type NEMA: Power Inlet (IEC 60320) Module
Humidity Display LED
Dimensions (D x W x H) Interior 88 x 209 x 204 cm
Width (English) 82.5 in.
Width (English) Interior 78.5 in.
Width (Metric) 88 cm
Width (Metric) Interior 199 cm
Height (English) 79.62 in.
Height (English) Interior 59 in.
Height (Metric) 202 cm
Height (Metric) Interior 149 cm
Depth (English) 34.87 in.
Depth (English) Interior 30 in.
Depth (Metric) 88 cm
Depth (Metric) Interior 76 cm
Shipping Weight (English) 830 lb.
Shipping Weight (Metric) 377 kg
Electrical Requirements 230 V, 1 PH, 50 Hz, 7.5 A; Power Inlet (IEC 60320) module
Voltage 230 V
Amperage 7.5 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.