Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Select Series Temperature Stability Test Chamber (Glass Door), 1473 L
SDP

Catalog No. 22650835 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Voltage:
208/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-650-835 208/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 22-650-835 Supplier Corepoint Scientific™ Supplier No. NSRI522WSG/4

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Advanced engineered design for optimal storage temperature environments

  • Programmable logic (PLC) microprocessor temperature controller
  • Digital 132 x 64 LED display
  • Audible and visual Hi/Lo temperature alarm
  • Adjustable temperature: +20°C to +60°C (68°C to 140°C)
  • RS-485 digital communications port (MODBUS-RTU)
  • Sensor and power failure alarm, door ajar alarm
  • Password protection-set-points and factory settings
  • Anti-condensate door frame
  • Condensing unit size: 1/3 HP, R-134a refrigerant
  • Powder coated exterior cabinet front, sides and back
  • Galvanized steel exterior cabinet top and bottom
  • Stainless-steel interior cabinet linerb
  • Pull door handles, casters, glass doors
  • Available in 24, 33, 52 and 80 ft.3 capacities

Specifications

Capacity (English) 51.9 cu. ft.
Certifications/Compliance UL, C-UL
Capacity (Metric) 1473 L
Plug Type Nema 6-15P
Display LED
No. of Doors 2
Refrigerant R-134a
Width (English) 55 in.
Width (English) Interior 51 in.
Width (Metric) 139 cm
Width (Metric) Interior 129 cm
Height (English) 79.62 in.
Height (English) Interior 59 in.
Height (Metric) 204 cm
Height (Metric) Interior 149 cm
Depth (English) Interior 30 in.
Depth (Metric) Interior 76 cm
Shipping Weight (English) 611 lb.
Shipping Weight (Metric) 275 kg
Electrical Requirements 208/230 V, 1 PH, 60 Hz, 7.5 A; Nema plug: 6-15P; Nema Receptacle: 6-15R
Voltage 208/230 V
Amperage 7.5 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.