Learn More
Description
- Manufactured exclusively from laboratory-grade polypropylene and polyethylene.
- More chemically resistant than rubber-tipped syringes.
- Positive safety stop to help prevent accidental spills.
- Syringes are individually sterile strip packed.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Barrel), Polyethylene (Plunger), Polypropylene (Hub) |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Volume (Metric) | 2 to 3 mL |
| Product Line | Norm-Ject |
| For Use With (Equipment) | Hypodermic Needle, Safety Needle, Blunt Fill Needle |
| Connection Type | Centric Luer Lock |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.