Learn More
Honeywell™ North™ 54400 Series Gas Mask with Model 40NBC Canister
Description
Facepiece seal meets U.S. military standards for permeation by Sarin (GB) and sulfur mustard (HD) per Mil-Spec EA-DLT-1879 (November 1996). When properly combined, mask and canister provide protection from chemical/biological agents and radioactive dust in atmospheres not deemed to be Immediately Dangerous to Life or Health (IDLH). Intended for use by early responders including firefighters, police officers, emergency medical personnel and Haz Mat teams
Mask
- Weight without canister: 14 oz. (0.4 kg)
- 40 mm threaded connector that accepts U.S., European, and NATO military-style thread canisters
- Hard-coated polycarbonate lens
- Offers a >200° field of vision
- Fogging is reduced by an oral nasal cup that also limits re-breathing of exhaled air
- One high-efficiency Nuclear/Biological/Chemical (NBC) filter canister
- Qualifies under U.S. military/NATO requirements as a C2A1 canister
- Meets minimum service life requirements for protection against Sarin, cyanogen chloride, and DMMP
- Shelf life: 8 years (Expiration date is printed on bottom of canister)
Specifications
Specifications
| Certifications/Compliance | US Army C2A1 |
| Connection Type | Threaded |
| Product Type | Gas Mask Respirator |
| For Use With (Application) | Early responders including firefighters, police officers, emergency medical personnel and Haz Mat teams |
| For Use With (Equipment) | North N-Series line of cartridges, filters, and cartridge/filter combinations including low profile cartridges and cartridge/filter combinations, flexible and pad filters, P100 particulate filters, and all accessories used with these cartridges and filters. |
| Material (Lens) | Polycarbonate |
| Model | 54401NBC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.