Learn More
Honeywell™ North™ 5500 Series Convenience Pack Respirators
Description
- Low-maintenance, reusable, economical
- Soft, comfortable elastomer facepiece
- For use with North cartridges, filters and accessories
- Incorporates the anatomic design of the North 7700 Series respirators
- Requires very little maintenance
- Contoured sealing flange and cradle suspension system combine to ensure proper positioning
- All parts are replaceable, extending service life
- Easy-to-order 5500 Series Convenience Packs include most commonly used cartridges and filters
- Available in a range of sizes and cartridge/filter combinations
Specifications
Specifications
| Cartridge Type | Organic Vapor |
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Color | Black |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
| Size | Small |
| Facepiece Material | Thermoplastic Elastomer |
| For Use With (Application) | Agriculture, food services, government, municipal service |
| Includes | OV Cartridge |
| Model | 5501S |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.