Learn More
Description
- 9-base polycarbonate hardcoated lenses provide 180° field of distortion-free vision; block 99.9% UV
- Soft nosepiece conforms to various nose shapes for nonslip fit
- Available with scratch-resistant hardcoat or Fog-Ban™ antifog coating
Compliance
Meet or exceed ANSI™ Z87.1-2010 standards.
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | Meets or exceeds ANSI Z87.1-2003 standards. |
| Lens Tint | TSR Gray |
| Product Type | Wrap-around Safety Glasses |
| Frame Color | Gray |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Frameless |
| UV Protection | 99.9% UVA/UVB/UVC |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.