Learn More
Description
- Sporty, eight-base wraparound dual lens provides style, comfort and protection
- Temples with padded inserts offer a comfortable fit
- Available with scratch-resistant hardcoat or Fog-Ban™ antifog coating
- Non-slip rubber nosepiece
- Black frames
Compliance
Meets ANSI™ Z87.1-2010 standards.
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | Meets ANSI Z87.1-2003 standards. |
| Lens Tint | Clear |
| Product Type | Safety Eyewear |
| Frame Color | Black |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | 99.9% UVA/UVB/UVC |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.