Learn More
Honeywell™ North Adaptec™ Safety Glasses
Description
- Adjustable nose bridge centers eyes to reduce fatigue
- Self-adjusting nose pads provde greater comfort, contact and stability
- Vented cushioned frame allows optimum air circulation to reduce fogging
- Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
- Temple design adjusts tension for personal comfort
- 99.9% UV protection
- Replaceable lenses
- Adjustable temples for comfort
- Available in many lens tints, including SCT
Compliance
Meets ANSI Z87.1-2010 and CSA Z94.3 standards.
Specifications
Specifications
| Certifications/Compliance | Meets ANSI Z87.1-2010, CSA Z94.3 |
| Lens Coating | Anti-static, Scratch-resistant |
| Description | Wide Size, Dark Blue Frame, Smoke Lens |
| Lens Tint | Smoke |
| Product Type | Safety glasses |
| Frame Color | Dark Blue |
| Frame Material | Polycarbonate |
| Frame Type | Wide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.