Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Adhesive Strip Bandages

Catalog No. 17986401
Change view
Click to view available options
Quantity:
100/Pk.
Color:
Beige
Dimensions (L x W):
0.75 x 3 in.
1 x 3 in.
Material:
Fabric
Plastic
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color Dimensions (L x W) Material
17-986-401 100/Pk. Beige 1 x 3 in. Plastic
17-986-400 100/Pk. Beige 0.75 x 3 in. Plastic
17-986-403 100/Pk. Beige 0.75 x 3 in. Fabric
17-986-404 100/Pk. Beige 1 x 3 in. Fabric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-986-401 Supplier Honeywell™ Supplier No. 010050
This item is not returnable. View return policy

Fabric stretches with every movement

  • Designed with a strong adhesive to adhere securely and protect the wound
  • Island dressing provides a secure seal around the wound to help prevent contamination

TRUSTED_SUSTAINABILITY

Specifications

Product Type Strip Bandage
For Use With (Application) For a wide range of wound care applications
Adhesive Aggressive Adhesive
Color Beige
Material Plastic
Quantity 100/Pk.
Style Strip
Dimensions (L x W) 1 x 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.