Learn More
Honeywell™ North™ 16 mil Butyl Chemical Resistant Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
For use with ketones and esters, and applications such as aircraft maintenance, automotive, chemical handling and processing and hazmat work.
- Made from butyl synthetic rubber
- All gloves have rolled cuffs
- Available with smooth or rough Grip Saf™ finish for wet applications
- Unlined wtih sanitized interior
Specifications
Specifications
| Certifications/Compliance | ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, EN 374 |
| Certifications/Compliance (Europe) | EN 420 |
| Applications | Industrial |
| Color | Black |
| Hand | Specific |
| Latex Free | Yes |
| Material | Butyl |
| Product Type | Butyl Gloves |
| Size | 11 |
| Thickness (English) | 16 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.