Learn More
Description
- Unsupported 100% nitrile gloves
- Low modulus formulation maintains chemical resistance without sacrificing
- ESD properties
- Cleanroom packaged for protection against airborne contamination
- Double bagged with cleanroom compatible packaging and labeling materials
- Suitable for up to class 100 cleanroom
- Rolled cuff prevents tearing when donning
- For use with fine assembly of parts in cleanrooms, pharmaceutical, paints shops
Specifications
Specifications
| Certifications/Compliance | ASTM F739 |
| Certifications/Compliance (Europe) | EN ISO 374-1, EN 0075/797/162/ |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 1.5 |
| Color | Translucent |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Hand | Ambidextrous |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.