Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ 14 mil Butyl Chemical Resistant Gloves

Catalog No. 191301163A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Grip Design:
Grip-Saf™
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Grip Design
19-130-1163A X-Small Grip-Saf™
19-130-1163B Small Grip-Saf™
19-130-1163C Medium Grip-Saf™
19-130-1163D Large Grip-Saf™
19-130-1163E X-Large Grip-Saf™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-130-1163A Supplier Honeywell™ Supplier No. B144RGI/XS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Unsupported butyl gloves are 14 in. in length with a curved finger and hand design to promote dexterity.

  • For use in domestic preparedness, hazmat applications, chemical handling and processing, laboratory, solvents (general), aircraft maintenance and automotive industries
  • High permeation resistance to gas and water vapor for greater worker protection, especially when handling toxic substances
  • Flexible and sensitive, even at lower temperatures
  • Rolled bead cuffs with smooth finish or rough grip
  • Unlined with sanitized interior
  • Thickness: 14 mil; Length: 14 in.

Compliance

Manufactured to military specifications and WMD chemical requirements.

Specifications

Certifications/Compliance ASTM D3389-05, ASTM F790-97, OSHA 29 CFR, MIL-DTL-43976D, EN 374
Certifications/Compliance (Europe) EN 420
Color Black
Latex Free Yes
Material Butyl
Size X-Small
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
EN388 Standard EN 388
For Use With (Application) Aircraft maintenance, automotive, chemical handling and processing, domestic preparedness, laboratory, hazmat
Glove Cuff Style Beaded/Rolled
Grip Design Grip-Saf™
Lining Unlined
Model B144RGI/XS
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.