Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ First Aid Ointments and Antiseptics

Catalog No. 19027345
Change view
Click to view available options
Quantity:
10 Cs.
10 Pk.
10/Box
Product Type:
Antibiotic Ointment
Antiseptic Wipe
First Aid Burn Cream
Hydrocortizone 1%
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
19-027345 10 Pk. Hydrocortizone 1%
19-130-2522 10 Cs. First Aid Burn Cream
19-130-2526 10 Pk. Antibiotic Ointment
19-130-2534 10/Box Antiseptic Wipe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-027345 Supplier Honeywell™ Supplier No. 021161
This item is not returnable. View return policy

Specifications

Product Type Hydrocortizone 1%
For Use With (Application) First Aid
Quantity 10 Pk.
Volume (English) 0.031 oz.
Volume (Metric) 0.91 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.