Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Gauze Sponges Non-Sterile

Catalog No. 17986477
Change view
Click to view available options
Length (English):
2 in.
4 in.
Width (English):
2 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
17-986-477 2 in. 2 in.
17-986-479 4 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-986-477 Supplier Honeywell™ Supplier No. 074122

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Specifications

Product Type Gauze Sponge
For Use With (Application) Ideal for cleaning a wound or applying medication
Length (English) 2 in.
Color White
Material Mesh
Sterility Non-sterile
Grade USP Surgical
Quantity 200 Pk.
Thickness 12 ply
Width (English) 2 in.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.