Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Grip N™ Hot Mill Gloves with Double-Sided Nitrile Dot Grip

Catalog No. 19025803 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-025-803 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-025-803 Supplier Honeywell™ North™ Supplier No. 51/7147
  • $234.67
    $159.65 / Dozen of 12

    Save $75.02

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $1,406.10
    $956.65 / Case of 6 DZ

    Save $449.45

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Knit cotton gloves feature nitrile dots on both sides for enhanced grip, and protection against heavy or sharp objects.

  • Knit construction conforms snugly to the hand and provides a high level of dexterity
  • Cotton lining reinforces the glove's mechanical performance, while also absorbing perspiration
  • High quality materials create an effective barrier against heat, and heavy or sharp parts
  • Double sided nitrile dot coating enhances grip capabilities
  • Ambidextrous design is cost-effective

Specifications

Certifications/Compliance (Europe) EN 407
Coating Material Nitrile
Color Natural
Hand Ambidextrous
Material Cotton
Product Type Hot Mill Gloves
Size Universal
Temperature (English) Max. 482°F
Temperature (Metric) Max 250°C
For Use With (Application) Automotive Assembly, Food Processing, Millwork, and Heavy Labor
Glove Cuff Style Knit
Series 51/7147
Yarn Gauge 7
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.