Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ CSM Short Glove Box Gloves

Catalog No. 19121952 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-952 9
19-121-950 7
19-121-951 8
19-121-953 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-121-952 Supplier Honeywell™ Supplier No. Y103A/9
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CSM short glove box gloves are 14 in. in length and feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.

  • Material: Chlorosulfonated polyethylene
  • Length: 13 in. (33 cm)
  • Thickness: 10 mil
  • White
  • Surface finish: Smooth
  • For use with sleeves

  • Multi-Dip construction
  • Resistant to UV radiation
  • Natural soft feel and smooth surface finish
  • White Hypalon surface that can be cleaned easily
  • Resistant to accidental tears due to increased tensile strength

Applications:

Pharmaceutical, biotech, semi-conductor, nuclear, defense and manufacturing industries

Specifications

Certifications/Compliance ASTM D412
Certifications/Compliance (Europe) EN 420, EN 388
Color White
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material CSM
Product Type Glove Box Gloves
Size 9
Thickness (English) 10 mil
Thickness (Metric) 0.25 mm
For Use With (Application) Pharmaceutical, biotechnical, semi-conductor, nuclear, defense and manufacturing
Model Y103A/9
Length (English) 14 in.
Length (Metric) 35.5 cm
Diameter (English) Cuff 3.8 in.
Diameter (Metric) Cuff 9.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.