Learn More
Honeywell™ North™ Lightning™ T6500 Series Safety Eyewear
Description
- High base panoramic lens for a wide unobstructed field of view
- Frame made of new Elasto LT chemical resistant material
- New Soft-Touch comfort pads
- Self-adjusting temples that insure a secure yet comfortable fit
- The lenses are protected with North's exclusive 4A Coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, Anti-Static
- Provided with two Flexi-Fit soft nose-pieces (regular and narrow) for comfort and adaptability
- Meets and/or exceeds ANSI Z87.1 and CSA Z94.3 requirements
Specifications
Specifications
| Lens Coating | Anti-static, Scratch-resistant, UV-treated |
| Lens Tint | Clear |
| Frame Color | Black |
| Temple Style | Bowed |
| Lens Material | Polycarbonate High Base Panoram |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.