Learn More
Honeywell™ North™ Lightning™ T6550 Series Safety Eyewear
Description
- High base panoramic lens for a wide unobstructed field of view
- Bowed temples designed to fit virtually anyone
- New Soft-Touch comfort pads
- Provided with two Flexi-Fit soft nose-pieces (regular and narrow) for comfort and adaptability
- The lenses are protected with North's exclusive 4A Coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, Anti-Static
- Meets and/or exceeds ANSI Z87.1 and CSA Z94.3 requirements
Specifications
Specifications
| Lens Coating | Anti-static, Scratch-resistant, UV-treated |
| Lens Tint | Smoke |
| Frame Color | Bronze |
| Temple Style | Bowed w/soft-touch pads |
| Lens Material | Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.