Learn More
Honeywell™ NorthFlex Nitri Task™ Nitrile Coated Nylon Gloves
Description
- Lightweight, 13-gauge nylon
- Nitrile coating on the palm and fingertips
- Knit wrist prevents dirt and debris from entering the glove
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray, White |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| For Use With (Application) | Automotive Assembly, General Maintenance, Manufacturing, and Small Parts Handling |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.