Learn More
Honeywell™ NorthFlex Light Task Plus II™ Polyurethane Coated Gloves with Dyneema™ Fibers
Description
- Seamless Dyneema™ cut-resistant fibers
- Polyurethane coating on the palm and fingers
- Knit wrist helps prevent dirt and debris from entering the glove
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Dyneema |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| For Use With (Application) | Sheet Metal Handling, and Metal Fabrication |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.