Learn More
Honeywell™ North™ NorthFlex Light Task™ Polyurethane Coated Nylon Gloves
Description
- Gloves combine dexterity with a high level of mechanical protection
- 15 gauge nylon liner
- Polyurethane coating on the palm
- Launderable
Specifications
Specifications
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Medium |
| For Use With (Application) | Automotive Assembly, Electronics, General Maintenance, Manufacturing, and Small Parts Handling |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.