Learn More
Honeywell™ North™ Norton 180™ T1800 Series Safety Glasses
Shop All Protective Industrial Products Inc. ProductsDescription
- Scratch-resistant lens absorbs 99.9% of UV radiation up to 380nm
- One-piece, impact-resistant lens offers a large field of vision
- Frosted browguard reduces glare from overhead lighting
- Vented sideshields
Compliance
Meet ANSI™ Z87.1-2010 and CSA Z94.3 standards.
Specifications
Specifications
| Lens Coating | Hardcoat |
| Lens Tint | Clear |
| Product Type | Safety glasses |
| For Use With (Equipment) | Norton 180 T1800 Series Safety Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Molded polycarbonate |
| UV Protection | 99.9% UVA/UVB/UVC |
| Frame Type | Frameless |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.