Learn More
Honeywell™ North™ Redi-Care First Aid Kits
Description
Lightweight and easy to tote
Portable general-industry first aid kits are available in several sizes and packages. Kits' contents come in lightweight, soft-sided nylon bags with carrying handles and belt loops, making them easy to tote. High visibility red.
- Promotional/Individual kit includes 37 items, and measures 1.50L × 4.5W × 7 in.H (3.81 × 11.43 × 17.78cm)
- Small kit includes 42 items and measures 6.4 × 12.7 × 12.1 in. (16.3 × 32.3 × 30.7cm)
- Medium kit includes 133 items, and measures 8.75L × 6W × 2.75 in.H (22.2 × 15.2 × 7.0cm)
- Large kit includes 248 items and measures 10.5L × 7W × 6 in.H (26.7 × 17.8 × 15.2cm)
Order Info
Medium and large kits are also available with a CPR barrier.
Specifications
Specifications
| Length (English) | 6.4 in. |
| Product Type | Redi-Care First Aid Kit |
| Length (Metric) | 16.2 cm |
| For Use With (Application) | Used in oil and gas industries, pharmaceutical industries, municipal services |
| Height (English) | 12.1 in. |
| Certifications/Compliance | ANSI Z308.1-2003 |
| Color | Red |
| Includes | 1 — 3 in. Plastic adhesive bandages, four cloth adhesive bandages extra large, four cloth adhesive bandages fingertip, four cloth adhesive bandages knuckle, 0.5 in. — 2.5 yd. Adhesive tape, 2 oz. antiseptic spray, six 0.9 g burn cream, instant cold pack, |
| Size | Small |
| Dimensions (L x W x H) | 6.4 x 8 x 12.1 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.