Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Sam Splint, 4.5 x 36 in.

Catalog No. 19310200
Change view
Click to view available options
Color:
Blue, Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-310-200 Blue, Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-310-200 Supplier Honeywell™ Supplier No. 431121

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Splint
Color Blue, Orange
Material Foam, Metal
Dimensions (L x W) 36 x 4.5 in. (91.4 x 11.4 cm)
Includes Tape
Length (English) 36 in.
Length (Metric) 91.4 cm
Width (English) 4.5 in.
Width (Metric) 11.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.