Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Notched Phenolic Shelving

Catalog No. 06000152 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
Depth (English):
8 in.
12 in.
16 in.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
06-000-152 54 in. 12 in.
06-000-140 24 in. 8 in.
06-000-141 30 in. 8 in.
06-000-142 36 in. 8 in.
06-000-143 42 in. 8 in.
06-000-144 48 in. 8 in.
06-000-145 54 in. 8 in.
06-000-146 60 in. 8 in.
06-000-147 24 in. 12 in.
06-000-148 30 in. 12 in.
06-000-149 36 in. 12 in.
06-000-150 42 in. 12 in.
06-000-151 48 in. 12 in.
06-000-153 60 in. 12 in.
06-000-154 24 in. 16 in.
06-000-155 30 in. 16 in.
06-000-156 36 in. 16 in.
06-000-157 42 in. 16 in.
06-000-158 48 in. 16 in.
06-000-159 54 in. 16 in.
06-000-160 60 in. 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 06-000-152
Add to Cart
Add to Cart

Fisherbrand™ Notched Phenolic Shelving is made out of chemical resistant black phenolic resin. Notched to create a pass-thru shelf with island stanchions.

  • 1 in. thick black phenolic resin notched shelf
  • Front edge finished

Specifications

Product Type Notched Shelf
Width (English) 54 in.
Width (Metric) 137.2 cm
Height (Metric) 2.5 cm
Color Black
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 1 in.
Material Phenolic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.