Learn More
Description
EMD Millipore Novagen™ Ni-NTA HisBind™ Resin contains HisTag sequence by metal chelation chromatography.
- High-performance Ni2+-charged agarose
- Minimizes metal leaching during purification
- Binding capacity: 5 to 10mg HisTag™ fusion protein per mL resin
- Supplied as 50% slurry
- Packaging: Glass Bottle
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Quantity | 25 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.